Skip Content

 
General Purpose Scoop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Scoop


Technical Specs

  • Item General Purpose Scoop 
Handle Length
Please Select
Blade Material
Please Select
Blade Width
Please Select
Blade Length
Please Select
Gauge
Please Select
Handle Type
Please Select
Handle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Handle Length
Blade Material
Blade Width
Blade Length
Gauge
Handle Type
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
12U492
27"
Aluminum
14-3/4"
19"
D-Grip
Fiberglass

$74.25 / each

Enter location to check availability
Catalog Page #  1269 

Price $74.25 / each

Technical Specs

  • Item General Purpose Scoop
  • Handle Length 27"
  • Blade Material Aluminum
  • Blade Width 14-3/4"
  • Blade Length 19"
  • Handle Type D-Grip
  • Handle Material Fiberglass
12U493
43"
Steel
11-1/4"
13-3/4"
14 ga.
Straight
Fiberglass

$49.85 / each

Enter location to check availability
Catalog Page #  1269 

Price $49.85 / each

Technical Specs

  • Item General Purpose Scoop
  • Handle Length 43"
  • Blade Material Steel
  • Blade Width 11-1/4"
  • Blade Length 13-3/4"
  • Gauge 14 ga.
  • Handle Type Straight
  • Handle Material Fiberglass
4LVR5
48"
Aluminum
14-1/2"
17-3/4"
Straight, Ergonomic
Fiberglass with Polypropylene Outer Jacket

$60.90 / each

Enter location to check availability
Catalog Page #  1269 

Price $60.90 / each

Technical Specs

  • Item General Purpose Scoop
  • Handle Length 48"
  • Blade Material Aluminum
  • Blade Width 14-1/2"
  • Blade Length 17-3/4"
  • Handle Type Straight, Ergonomic
  • Handle Material Fiberglass with Polypropylene Outer Jacket
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More