Skip Content

 
Garden Spade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Garden Spade


Technical Specs

  • Item Garden Spade 
  • Blade Length 12" 
  • Gauge 14 ga. 
  • Handle Material Fiberglass 
Handle Length
Please Select
Blade Width
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Handle Length
Blade Width
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
3YU80
29"
7"
D-Grip

$49.40 / each

Enter location to check availability
Catalog Page #  1269 

Price $49.40 / each

Technical Specs

  • Item Garden Spade
  • Handle Length 29"
  • Blade Width 7"
  • Blade Length 12"
  • Gauge 14 ga.
  • Handle Type D-Grip
  • Handle Material Fiberglass
12V168
46-3/4"
7-1/4"
Straight

$48.15 / each

Enter location to check availability
Catalog Page #  1269 

Price $48.15 / each

Technical Specs

  • Item Garden Spade
  • Handle Length 46-3/4"
  • Blade Width 7-1/4"
  • Blade Length 12"
  • Gauge 14 ga.
  • Handle Type Straight
  • Handle Material Fiberglass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More