Skip Content

High Carbon SteelFolding Utility Knife 6-7/8" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Carbon SteelFolding Utility Knife 6-7/8" Overall Length

Price $19.26 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YJD8
  • Mfr. Model # 1YJD8
  • UNSPSC # 27111503
  • Catalog Page # 1126
  • Shipping Weight 0.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding Utility Knife
  • Overall Length6-7/8"
  • Overall Width1-7/8"
  • Overall Thickness1/2"
  • Handle ColorSilver/Wood Grain
  • Handle TypeStraight
  • Handle MaterialStainless Steel/Wood
  • Blade ChangePhillips Screw
  • Blade TypeClip Point
  • Blade MaterialHigh Carbon Steel
  • Number of Blades Included1
  • IncludesBelt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Straight-handle knife features quick-change blades that fold away for safe storage and transport. Excellent for cutting drywall, string, tape, wall coverings, and most soft materials.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The blade is 1+" long with a stabilization hole in the middle. The blade can be reversed.
9 months ago
by
Read all my Q&A
 
Please wait while more information about belviquser is loaded.
Additional information about belviquser could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the blades they offer as accessories are 4A805, 4VN32, 5C949, 5D950, 5C951 and 5R704. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Darus is loaded.
Additional information about Darus could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call into Grainger Product Support and someone would be glad to help you with this question. 1-800-472-4643.

Thank you for using Grainger Ask & Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
They use the same discription and picture for 2 separate part numbers, a Blue one and a Stainless steel/Wood handled one. Be Cautious in picking the correct one. A lady on the phone at Grainger explained this to me. Hope this will help! Grainger has always been a big help to me.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Darus is loaded.
Additional information about Darus could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:41:45.420-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YJD8, prod, sort_default
1 of 1
  • 2015-09-02T19:41:45.425-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YJD8, prod, sort_default
1 of 1