Skip Content

Folding Knife,6 In,Clip Blade,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Folding Knife, 6 In, Clip Blade, Blue

Price $13.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YJD6
  • Mfr. Model # 1YJD6
  • UNSPSC # 27111503
  • Catalog Page # 1126
  • Shipping Weight 0.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFolding Utility Knife
  • Overall Length6"
  • Overall Width1"
  • Overall Thickness1/2"
  • Handle ColorBlue
  • Handle TypeStraight
  • Handle MaterialAluminum
  • Blade ChangeQuick-Change Button
  • Blade TypeClip Point
  • Blade MaterialHigh Carbon Steel
  • Number of Blades Included1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Straight-handle knife features quick-change blades that fold away for safe storage and transport. Excellent for cutting drywall, string, tape, wall coverings, and most soft materials.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Additional information provided stated that there is a belt clip on this knife.

Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-05-28T20:01:37.140-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YJD6, prod, sort_default
1 of 1
  • 2015-05-28T20:01:37.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YJD6, prod, sort_default
1 of 1