Skip Content

1 Motor HP Floor Drill Press, 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 Motor HP Floor Drill Press, 120

Price $890.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1KEN7
  • Mfr. Model # 1KEN7
  • UNSPSC # 23153301
  • Catalog Page # N/A
  • Shipping Weight 354.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light-duty floor press helps you drill precise holes in work pieces. Feature cast-iron base column collar, work table, and head. Adjustable worktable height with rack-and-pinion. For use in woodworking shops, maintenance shops, and light industrial applications. Include enclosed ball-bearing quill assembly, quick belt change and tension mechanism, and positive quick-adjust feed depth stop.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 20"
  • Voltage 120
  • Motor HP 1
  • Chuck Size 3/4"
  • Number of Speeds 12
  • Spindle Speed 150 to 4200
  • Capacity Steel 3/4"
  • Capacity Cast Iron 3/4"
  • Spindle Taper MT3
  • Spindle Travel 4-3/4"
  • Base Size 17-3/4" x 24-1/8"
  • Table Work Surface 19-1/4" x 18-3/8"
  • Amps AC 15
  • Hz 60
  • Phase 1
  • Includes Laser, Hex Wrenches, AAA Batteries
  • Table Slot Size 9/16"
  • Max. Spindle To Base 43-3/8"
  • Quill Dia. 2-7/16"
  • Overall Width 19-1/4"
  • Overall Depth 34-3/4"
  • Overall Height 66-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.