Skip Content

1/2 Motor HP Floor Drill Press, 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 Motor HP Floor Drill Press, 120

Price $400.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1KEN5
  • Mfr. Model # 1KEN5
  • UNSPSC # 23153301
  • Catalog Page # N/A
  • Shipping Weight 159.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light-duty drill press features a cast-iron base and adjustable worktable height. It can be used in woodworking shops, maintenance shops, and light
industrial applications.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 15"
  • Voltage 120
  • Motor HP 1/2
  • Chuck Size 5/8"
  • Number of Speeds 12
  • Spindle Speed 250 to 3100
  • Capacity Steel 5/8"
  • Capacity Cast Iron 5/8"
  • Spindle Taper 3JT
  • Spindle Travel 3-1/8"
  • Base Size 11" x 20-3/8"
  • Table Work Surface 13-1/4" x 13-1/4"
  • Amps AC 8
  • Hz 60
  • Phase 1
  • Includes Laser, Hex Wrenches, AAA Batteries
  • Table Slot Size 9/16"
  • Max. Spindle To Base 44-7/8"
  • Quill Dia. 1-27/32"
  • Overall Width 14-9/32"
  • Overall Depth 27"
  • Overall Height 63-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Softball is loaded.
Additional information about Softball could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: A 5/8” capacity chuck can generally hold down to a 1/8” drill bit.
Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Westward 1KEN5
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Scurvydog is loaded.
Additional information about Scurvydog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: There are several guards available that fit this drill press, such as the 1FYX5. For further assistance, please call us at 1-800-323-0620.
Thank you for using Grainger Ask and Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:02:01.672-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1KEN5, prod, sort_default
1 of 1
  • 2016-02-06 T20:02:01.673-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1KEN5, prod, sort_default
1 of 1