Skip Content

 
Flexible SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flexible SAE Ratcheting Combination Wrench

TM

Technical Specs

  • Item Ratcheting Wrench 
  • Wrench Style Combination 
  • Reversing No 
  • SAE or Metric SAE 
  • Number of Points 12 
  • Finish Full Polish 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Size
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Head Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
3LU34
5/16"
5"

$20.40 / each

Enter location to check availability
Catalog Page #  1005 

Price $20.40 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/16"
  • Number of Points 12
  • Overall Length 5"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU35
3/8"
5-5/16"

$21.85 / each

Enter location to check availability
Catalog Page #  1005 

Price $21.85 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/8"
  • Number of Points 12
  • Overall Length 5-5/16"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU36
7/16"
5-1/2"

$31.65 / each

Enter location to check availability
Catalog Page #  1005 

Price $31.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 7/16"
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU37
1/2"
6-7/64"

$33.25 / each

Enter location to check availability
Catalog Page #  1005 

Price $33.25 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 1/2"
  • Number of Points 12
  • Overall Length 6-7/64"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU38
9/16"
6-5/16"

$36.70 / each

Enter location to check availability
Catalog Page #  1005 

Price $36.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 9/16"
  • Number of Points 12
  • Overall Length 6-5/16"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU39
5/8"
6-1/2"

$43.75 / each

Enter location to check availability
Catalog Page #  1005 

Price $43.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 5/8"
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
34D998
11/16"
8-7/8"

$25.10 / each

Enter location to check availability
Catalog Page #  NA

Price $25.10 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 11/16"
  • Number of Points 12
  • Overall Length 8-7/8"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
3LU40
3/4"
8-25/64"

$34.05 / each

Enter location to check availability
Catalog Page #  1005 

Price $34.05 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination
  • Reversing No
  • SAE or Metric SAE
  • Head Size 3/4"
  • Number of Points 12
  • Overall Length 8-25/64"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More