Skip Content

Flameless Microtorch,1400 Deg F,Butane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flameless Microtorch, 1400 Deg F, Butane

Price $88.70 / each

Please sign in or register to access lists

Go

Ship to: 55401 (Change)

Go

Invalid Zip Code

PLYMOUTH branch 495

  • Item # 4VAA3
  • Mfr. Model # 4VAA3
  • UNSPSC # 23171517
  • Catalog Page # 3440
  • Shipping Weight 0.35 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlameless Micro Torch
  • Flame Temp. (Deg. F)1400
  • Powered ByButane
  • CharacteristicsUp to 120 Minutes Use on Each Fill, Instant-On Piezo Ignition, Rapid Heat-Up For Immediate Use, Ergonomic Grip, Adjustable Heat Output
  • ApplicationTo Activate Adhesives and Potting Compounds, Bend and Form Plastics and Plastic Laminates, PVC Bending, Preheat Flux, Install Heat Shrink Tubing Without A Flame, Shrink Anti-Static Film Tubes, Vinyl Repair, Thaw Frozen Locks
  • StandardsGS and CE Listed
  • IncludesBuilt in Refillable Fuel Tank and Deflector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.