Skip Content

Engine Oil Pressure Tester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Engine Oil Pressure Tester

Price $105.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MZT9
  • Mfr. Model # 1MZT9
  • UNSPSC # 41112403
  • Catalog Page # 1251
  • Shipping Weight 3.07 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEngine Oil Pressure Tester Kit
  • TypeDual Gauge
  • Used ForChecking Engine Oil Pressure On Domestic and Import Cars
  • MaterialBrass, Common Steel, Rubber Hose, NBR Seal
  • Number of Pieces18
  • ApplicationTransmission
  • IncludesGauge, Hose, Fittings, O-Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 1MZT9

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The price is right and it works great. This product is much beter than we expected it to be, givin the inexpensive price. We are happy with the design, the versatility and the ease of use. March 23, 2012
  • 2015-05-04T20:09:00.419-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1MZT9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
my transmission is japanese so i believe it would need metric fittings
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about kms1 is loaded.
Additional information about kms1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the spec sheet provided by the supplier the set contains the following fittings.

Fittings:
1/8” male NPT nipple 2” long
1/8” male NPT to 1/4” male NPT
1/8” female NPT to 3/8” male NPT
1/8” female NPT to 1/4” male NPT
1/8” female NPT to 1/8” female NPT
2 of 1/8” female NPT to 1/8” female NPT elbows
1/8” female NPT to 3/8” female NPT
2 of 8MM-1.00 Male x 1/8" NPT Female
10MM-1.00 Male x 1/8" NPT Female
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:05:59.629-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MZT9, prod, sort_default
1 of 1
  • 2015-05-04T20:05:59.631-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MZT9, prod, sort_default
1 of 1