Skip Content

 
Encased Work Holding Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Encased Work Holding Magnet


Technical Specs

  • Item Encased Work Holding Magnet 
  • Material Ceramic 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
3DYD3
120 lb.
1.33"
5-1/4"
1-1/4"

$69.85 / each

Enter location to check availability
Catalog Page #  1049 

Price $69.85 / each

Technical Specs

  • Item Encased Work Holding Magnet
  • Material Ceramic
  • Max. Pull 120 lb.
  • Thickness 1.33"
  • Overall Length 5-1/4"
  • Overall Width 1-1/4"
3DYD4
250 lb.
2.125"
5-1/4"
1-7/8"

$95.90 / each

Enter location to check availability
Catalog Page #  1049 

Price $95.90 / each

Technical Specs

  • Item Encased Work Holding Magnet
  • Material Ceramic
  • Max. Pull 250 lb.
  • Thickness 2.125"
  • Overall Length 5-1/4"
  • Overall Width 1-7/8"
3DYC9
40 lb.
1.33"
3-1/4"
7/8"

$40.00 / each

Enter location to check availability
Catalog Page #  1049 

Price $40.00 / each

Technical Specs

  • Item Encased Work Holding Magnet
  • Material Ceramic
  • Max. Pull 40 lb.
  • Thickness 1.33"
  • Overall Length 3-1/4"
  • Overall Width 7/8"
3DYD1
60 lb.
1.33"
3-1/4"
1-1/4"

$47.60 / each

Enter location to check availability
Catalog Page #  1049 

Price $47.60 / each

Technical Specs

  • Item Encased Work Holding Magnet
  • Material Ceramic
  • Max. Pull 60 lb.
  • Thickness 1.33"
  • Overall Length 3-1/4"
  • Overall Width 1-1/4"
3DYD2
65 lb.
1-1/3"
5-1/4"
7/8"

$48.20 / each

Enter location to check availability
Catalog Page #  1049 

Price $48.20 / each

Technical Specs

  • Item Encased Work Holding Magnet
  • Material Ceramic
  • Max. Pull 65 lb.
  • Thickness 1-1/3"
  • Overall Length 5-1/4"
  • Overall Width 7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More