Skip Content

Electronic Switching Charger,For 12 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Switching Charger, For 12 V

Price $149.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RXE9
  • Mfr. Model # 5RXE9
  • UNSPSC # 26111704
  • Catalog Page # 1262
  • Shipping Weight 2.5 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Charger
  • UL Rated Amps 12V2/10
  • Amps100 hr.
  • Amp Hours100
  • Taper to Amps.06A
  • Voltage Rating12V
  • Manual (M)/Automatic (A)A
  • Charge Time 12V10 to 14 hr.
  • Input3.2A
  • Overall Width4"
  • Overall Height8"
  • Overall Depth2-1/2"
  • ApplicationFor Charging of 12 V Batteries Including, Vehicles, ATVs, Fork Lifts, Boats, RVs, Trucks
  • Cable Gauge16 AWG
  • Cable Length6 ft.
  • Test FeatureBattery Percent-of-Charge Level and Battery Type Selection
  • StandardsUL, CuL Listed
  • IncludesRing Terminals and Alligator Clips
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
24VDC unit
Item # 5RXF0
Electronic Switching Chrgr, Ext Charging
WESTWARD
7 months ago
by
Read all my Q&A
 
Please wait while more information about Millerlj61 is loaded.
Additional information about Millerlj61 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for the information. I have submitted feedback to have the pictures updated on the products. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:53.710-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RXE9, prod, sort_default
1 of 1
  • 2015-05-05T19:54:53.712-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RXE9, prod, sort_default
1 of 1