Skip Content

 
Double-Sided Tool Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double-Sided Tool Bag

WESTWARD


Technical Specs

  • ItemTool Bag 
  • Typical Bag or Tote ApplicationGeneral Purpose 
  • Basic MaterialCanvas 
  • ColorBlue/Black 
BrandWESTWARD 
Number of Pockets
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Pockets
Width
Depth
Height
Availability
Price
Qty
5MZK6
11
18"
12"
11-3/4"

$58.30 / each

Double Sided Tool Bag,11 Pkt
Catalog Page #  NA

Price: $58.30 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets11
  • Width18"
  • Depth12"
  • Height11-3/4"
  • ColorBlue/Black
13P536
31
23-5/8"
10-1/4"
10"

$80.00 / each

Tool Bag,23.6x10.2x10,31 Pockets,Blu/Blk
Catalog Page #  NA

Price: $80.00 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCanvas
  • Number of Pockets31
  • Width23-5/8"
  • Depth10-1/4"
  • Height10"
  • ColorBlue/Black

Alternate Search Terms