Skip Content

 
Double End Metric Ratcheting Box Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double End Metric Ratcheting Box Wrench

TM

Technical Specs

  • Item Ratcheting Box Wrench 
  • Wrench Style Double Box End 
  • Reversing No 
  • SAE or Metric Metric 
  • Number of Points 12 
  • Finish Full Polish 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Size
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Head Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1LCW5
10 x 11mm
6"

$25.80 / each

Enter location to check availability
Catalog Page #  1005 

Price $25.80 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10 x 11mm
  • Number of Points 12
  • Overall Length 6"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCW6
12 x 13mm
6-1/2"

$27.25 / each

Enter location to check availability
Catalog Page #  1005 

Price $27.25 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12 x 13mm
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCW7
14 x 15mm
7-1/2"

$29.25 / each

Enter location to check availability
Catalog Page #  1005 

Price $29.25 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14 x 15mm
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCW9
17 x 19mm
9"

$33.30 / each

Enter location to check availability
Catalog Page #  1005 

Price $33.30 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric Metric
  • Head Size 17 x 19mm
  • Number of Points 12
  • Overall Length 9"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCW8
18 x 18mm
8"

$33.30 / each

Enter location to check availability
Catalog Page #  1005 

Price $33.30 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric Metric
  • Head Size 18 x 18mm
  • Number of Points 12
  • Overall Length 8"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1LCW4
8 x 9mm
5"

$24.49 / each

Enter location to check availability
Catalog Page #  1005 

Price $24.49 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8 x 9mm
  • Number of Points 12
  • Overall Length 5"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More