Skip Content

 
Double Box End SAE Ratcheting Box Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Box End SAE Ratcheting Box Wrench

TM

Technical Specs

  • Item Ratcheting Box Wrench 
  • Wrench Style Double Box End 
  • Reversing Yes 
  • SAE or Metric SAE 
  • Number of Points 12 
  • Finish Full Polish 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Head Size
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Head Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
5MX67
1/2 x 9/16"
6-11/16"

$16.34 / each

Enter location to check availability
Catalog Page #  1005 

Price $16.34 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/2 x 9/16"
  • Number of Points 12
  • Overall Length 6-11/16"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MX70
1/4 x 5/16"
4-3/8"

$13.32 / each

Enter location to check availability
Catalog Page #  1005 

Price $13.32 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 1/4 x 5/16"
  • Number of Points 12
  • Overall Length 4-3/8"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MX69
3/4 x 7/8"
9-3/8"

$14.20 / each

Enter location to check availability
Catalog Page #  1005 

Price $14.20 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/4 x 7/8"
  • Number of Points 12
  • Overall Length 9-3/8"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MX66
3/8 x 7/16"
5-1/2"

$9.96 / each

Enter location to check availability
Catalog Page #  1005 

Price $9.96 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 3/8 x 7/16"
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
5MX68
5/8 x 11/16"
7-7/8"

$13.10 / each

Enter location to check availability
Catalog Page #  1005 

Price $13.10 / each

Technical Specs

  • Item Ratcheting Box Wrench
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Head Size 5/8 x 11/16"
  • Number of Points 12
  • Overall Length 7-7/8"
  • Finish Full Polish
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More