Skip Content

Digital Stopwatch,Multiline LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Stopwatch, Multiline LCD

Price $31.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JG70
  • Mfr. Model # 6JG70
  • UNSPSC # 46171603
  • Catalog Page # 833
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Stopwatch
  • Timing Range9 hr., 59 min., 59.99 sec.
  • Accuracy+/-0.01 Seconds
  • DisplayMultiline LCD
  • Elapsed TimeYes
  • Split TimeYes
  • Calendar DisplayYes
  • 12/24 Hour Clock OperationYes
  • AlarmYes
  • Countdown TimerYes
  • Snooze AlarmYes
  • Hour ChimeYes
  • Lap CounterYes
  • Memory Recall10 Lap
  • Pacer FunctionYes
  • Water ResistantYes
  • Battery TypeCR2016
  • IncludesBattery, 39" Neck Strap and Instructions
  • Manufacturers Warranty LengthLifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This digital stopwatch features elapsed time, split time, calendar display, 12/24-hr. clock operation, alarm, hour chime, snooze alarm, and memory recall.

It also features a countdown timer, lap counter, and pacer function.

• Includes lanyard and battery
• Water-resistant

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by This stopwatch works great! used for a very important job it did what I expected it to do work great. February 7, 2014
  • 2015-08-01T19:38:20.425-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6JG70, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Screen has frozen up.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Replacement4Me is loaded.
Additional information about Replacement4Me could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call 1-800-Grainger and a Customer Service Agent will be able to assist. Thank you for using Grainger.com Ask & Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about KHernandez is loaded.
Additional information about KHernandez could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Length: 2-7/8”, Width: 2-1/4”, Height: 5/8”. Weight is approximately 0.29 LBS.
Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about xyz123 is loaded.
Additional information about xyz123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This watch does not include a Traceable Certification.
Thank you for using Grainger Ask and Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:37:43.133-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JG70, prod, sort_default
1 of 1
  • 2015-08-01T19:37:43.135-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JG70, prod, sort_default
1 of 1