Skip Content

Depth Gage,Digital,6 In/150mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Depth Gage, Digital, 6 In/150mm

Price $77.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YNK3
  • Mfr. Model # 2YNK3
  • UNSPSC # 41111601
  • Catalog Page # 3287
  • Shipping Weight 0.68 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDepth Gage
  • SPC OutputNo
  • Base StyleFull
  • Range0 to 6"/0 to 150mm
  • Resolution0.0005"/0.01mm
  • Base Length2"
  • Number of Measuring Rods5
  • Long Form Calibration CertificateNo
  • AnvilRound
  • Rod TypeRound
  • SpindleFlat
  • Number of Gauges0
  • Rod Dia.0.177"
  • Rotating Spindle (Yes/No)No
  • Anvil MaterialHardened Steel
  • Spindle MaterialHardened Steel
  • FeaturesPush Button Controls, English/Metric/Fractions, Spring Loaded
  • IncludesMolded Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

When accuracy is key, this tool provides you with depth measurements that you can rely on. Spring-loaded tool has push-button controls and English/Metric/Fractional capability.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What type of battery does this require?

3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about bgraha2 is loaded.
Additional information about bgraha2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier the battery for the 2YNK3 is a 3v.typre CR 2032 Lithium. I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
What is the indicator's measurable travel length from a zero position? In other words, can the indicator measure across the entire reported 0-6" from a 0.000 position to a nominal 6.000 position, or do the extra long rods simply offset the position but with a measurable length of less (commonly only 0-1" or 0-2" measurable travel from the zero position)?
7 months ago
by
Read all my Q&A
 
Please wait while more information about AndrewGrainger is loaded.
Additional information about AndrewGrainger could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Westward # 2YNK3 can measure from 0 to 6”, using the rods that come with the unit.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:41:51.240-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YNK3, prod, sort_default
1 of 1
  • 2015-08-30T19:41:51.243-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YNK3, prod, sort_default
1 of 1