Skip Content

 
Crossover Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Crossover Truck Box


Technical Specs

  • ItemCrossover Truck Box 
Material
Please Select
Color
Please Select
Lid Style
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Lid Style
Overall Width
Overall Depth
Overall Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
6GCN7
Aluminum
Silver
Mid Lid
70"
20-1/8"
14-1/4"
9.3 cu. ft.

$595.00 / each

Enter location to check availability
Crossover Truck Box,Aluminm,14-1/4 In. H
Catalog Page #  1221 

Price $595.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleMid Lid
  • Overall Width70"
  • Overall Depth20-1/8"
  • Overall Height14-1/4"
  • Storage Capacity9.3 cu. ft.
6GCN4
Aluminum
Silver
Single Lid
60-1/4"
16-1/2"
12-3/4"
5.7 cu. ft.

$518.50 / each

Enter location to check availability
Crossover Box,Alum,60-1/4x16-1/2x12-3/4
Catalog Page #  1221 

Price $518.50 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width60-1/4"
  • Overall Depth16-1/2"
  • Overall Height12-3/4"
  • Storage Capacity5.7 cu. ft.
6GCN6
Aluminum
Silver
Single Lid
63-1/2"
20-1/8"
14-1/4"
7.9 cu. ft.

$581.00 / each

Enter location to check availability
Crossover Truck Box,Silver,63-1/2 In. W
Catalog Page #  1221 

Price $581.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width63-1/2"
  • Overall Depth20-1/8"
  • Overall Height14-1/4"
  • Storage Capacity7.9 cu. ft.
6GCN5
Aluminum
Silver
Single Lid
70"
20-1/8"
14-1/4"
9.3 cu. ft.

$570.00 / each

Enter location to check availability
Crossover Truck Box,Aluminm,14-1/4 In. H
Catalog Page #  1221 

Price $570.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width70"
  • Overall Depth20-1/8"
  • Overall Height14-1/4"
  • Storage Capacity9.3 cu. ft.
6GCN3
Aluminum
Silver
Single Lid
70-1/8"
16-1/2"
12-3/4"
7.4 cu. ft.

$520.00 / each

Enter location to check availability
Crossover Box,Alum,70-1/8x16-1/2x12-3/4
Catalog Page #  1221 

Price $520.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialAluminum
  • ColorSilver
  • Lid StyleSingle Lid
  • Overall Width70-1/8"
  • Overall Depth16-1/2"
  • Overall Height12-3/4"
  • Storage Capacity7.4 cu. ft.
6GCN9
Steel
White
Single Lid
62-5/8"
20-5/8"
14-3/8"
7.8 cu. ft.

$586.00 / each

Enter location to check availability
Crossover Truck Box,White,62-5/8 In. W
Catalog Page #  1221 

Price $586.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width62-5/8"
  • Overall Depth20-5/8"
  • Overall Height14-3/8"
  • Storage Capacity7.8 cu. ft.
6GCN8
Steel
White
Single Lid
70-5/8"
20-5/8"
14-3/8"
9.0 cu. ft.

$619.00 / each

Enter location to check availability
Crossover Truck Box,White,70-5/8 In. W
Catalog Page #  1221 

Price $619.00 / each

Technical Specs

  • ItemCrossover Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleSingle Lid
  • Overall Width70-5/8"
  • Overall Depth20-5/8"
  • Overall Height14-3/8"
  • Storage Capacity9.0 cu. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More