Skip Content

 
Crimping Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Crimping Tool


Technical Specs

  • ItemCrimping Tool 
Capacity
Please Select
Overall Length
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Capacity
Overall Length
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
13H878
14 to 26 AWG
7-1/4"
Non-Insulated And Insulated Terminals

$24.87 / each

Enter location to check availability
Crimping Tool,Manual,14 to 26 AWG
Catalog Page #  1165 

Price $24.87 / each

Technical Specs

  • ItemCrimping Tool
  • Capacity14 to 26 AWG
  • Overall Length7-1/4"
  • For Use WithNon-Insulated And Insulated Terminals
13H899
5 to 16 AWG
11-1/4"
Non-Insulated Cable Terrminals And Connectors

$49.30 / each

Enter location to check availability
Crimping Tool,Ratchet,Manual,5 to 16 AWG
Catalog Page #  NA

Price $49.30 / each

Technical Specs

  • ItemCrimping Tool
  • Capacity5 to 16 AWG
  • Overall Length11-1/4"
  • For Use WithNon-Insulated Cable Terrminals And Connectors
13H898
8 to 16 AWG
11-1/4"
Non-Insulated Cable Terrminals And Connectors

$25.40 / each

Enter location to check availability
Crimping Tool,Ratchet,Manual,8 to 16 AWG
Catalog Page #  NA

Price $25.40 / each

Technical Specs

  • ItemCrimping Tool
  • Capacity8 to 16 AWG
  • Overall Length11-1/4"
  • For Use WithNon-Insulated Cable Terrminals And Connectors
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More