Skip Content

 
Crimper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Crimper


Technical Specs

  • ItemCrimper 
Capacity
Please Select
Overall Length
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Capacity
Overall Length
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
13H896
10 to 20 AWG
9"
Insulated Terminals

$57.95 / each

Enter location to check availability
Crimper,Ratchet,Manual,10 to 20 AWG
Catalog Page #  NA

Price $57.95 / each

Technical Specs

  • ItemCrimper
  • Capacity10 to 20 AWG
  • Overall Length9"
  • For Use WithInsulated Terminals
22UN74
10 to 22 AWG
9-1/2"
Insulated and Non-Insulated Terminal Connectors

$39.55 / each

Enter location to check availability
Crimper,Plastic Dip,10 to22 AWG,9-1/2 in
Catalog Page #  NA

Price $39.55 / each

Technical Specs

  • ItemCrimper
  • Capacity10 to 22 AWG
  • Overall Length9-1/2"
  • For Use WithInsulated and Non-Insulated Terminal Connectors
22UN75
10 to 22 AWG
9-5/8"
Insulated and Non-Insulated Terminal Connectors

$49.65 / each

Enter location to check availability
Crimper/Cut,PVC,10 to 22 AWG,9-5/8 in
Catalog Page #  NA

Price $49.65 / each

Technical Specs

  • ItemCrimper
  • Capacity10 to 22 AWG
  • Overall Length9-5/8"
  • For Use WithInsulated and Non-Insulated Terminal Connectors
13H894
10-1/0 AWG
15-3/8"
Non-Insulated Connectors

$129.85 / each

Enter location to check availability
Crimper,Hexagon,Manual,10-1/0 AWG
Catalog Page #  NA

Price $129.85 / each

Technical Specs

  • ItemCrimper
  • Capacity10-1/0 AWG
  • Overall Length15-3/8"
  • For Use WithNon-Insulated Connectors
13H895
7 to 17 AWG
9"
Non-Insulated Terminals

$57.95 / each

Enter location to check availability
Crimper,Ratchet,Manual,7 to 17 AWG
Catalog Page #  NA

Price $57.95 / each

Technical Specs

  • ItemCrimper
  • Capacity7 to 17 AWG
  • Overall Length9"
  • For Use WithNon-Insulated Terminals
13H893
7-4/0 AWG
24-7/8"
Non-Insulated Connectors

$211.50 / each

Enter location to check availability
Crimper,Hexagon,Manual,7-4/0 AWG
Catalog Page #  NA

Price $211.50 / each

Technical Specs

  • ItemCrimper
  • Capacity7-4/0 AWG
  • Overall Length24-7/8"
  • For Use WithNon-Insulated Connectors
13H884
8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, And 6P2C
7-1/2"
8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, And 6P2C

$36.35 / each

Enter location to check availability
Crimper,Ratchet,Manual
Catalog Page #  NA

Price $36.35 / each

Technical Specs

  • ItemCrimper
  • Capacity8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, And 6P2C
  • Overall Length7-1/2"
  • For Use With8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, And 6P2C
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More