Skip Content

Cordless Screwdriver Kit,3.6V,180rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cordless Screwdriver Kit

WESTWARD

Technical Specs

  • ItemCordless Screwdriver Kit 
  • Battery Included/Bare ToolBattery Included 
  • Voltage3.6 
  • Chuck Size1/4" 
  • No Load RPM180 
  • Max. Torque31 in.-lb. 
  • Battery TypeLi-Ion 
  • Battery Capacity1.3A/hr. 
  • Tool Weight0.8 lb. 
  • Handle TypePistol Grip Soft Touch 
Tool Length
Please Select
Item #Tool LengthAvailabilityPrice Qty
2WCE95-1/2"

Typically in Stock

$65.05 / each

2WCE86-1/4"

Typically in Stock

$34.65 / each

Adding More Products