Skip Content

Standard, Metric Combination Wrench Set, Number of Pieces: 11, Number of Points: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Standard, Metric Combination Wrench Set, Number of Pieces: 11, Number of Points: 12

Price $57.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PL85
  • Mfr. Model # 4PL85
  • NSN # 5120-01-430-8247
  • UNSPSC # 27111713
  • Catalog Page # 1006
  • Shipping Weight 2.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Add this rugged tool assortment to your toolbox, bench, shop, or garage and be ready for all kinds of projects. This high-quality chrome-vanadium wrench set gives you open-end and box-end wrenches in the same tool. The box end can adjust fasteners in hard-to-reach areas. Use the open end to help with quick adjustments.

View More

Technical Specs

  • Item Combination Wrench Set
  • Wrench Style Standard
  • SAE or Metric Metric
  • Number of Pieces 11
  • Number of Points 12
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Head Angle 15 Degrees
  • Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm
  • Range of Lengths 4-1/4 to 9-51/64"
  • Includes Plastic Carrier
  • Finish Satin
  • Standards ASME B107.100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.