Skip Content

Stainless Steel Combination Tool Chest/Cabinet, Premium, Width: 41", Depth: 20", Height: 63" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Combination Tool Chest/Cabinet, Premium, Width: 41", Depth: 20", Height: 63"

Price $3,267.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7CY42
  • Mfr. Model # 7CY42
  • UNSPSC # 24112401
  • Catalog Page # 948
  • Shipping Weight 480.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Top-notch cabinet/chest stores and organizes your tools, eliminating clutter and keeping the right tool at your fingertips. Open-till top chest improves access and visibility. Soft-close drawers have ball-bearing slides and raise-and-release drawer latches to operate smoothly and quietly while supporting up to 100-lb. Drawer liners provide a cushion to help protect tools and drawers from scratches and abrasions. Preassembled 5" x 2" casters can handle up to 500 lb. of weight per wheel. Powder-coated paint keeps your cabinets looking good for years to come. Use the tubular key lock for to help keep your tools safe from theft.

View More

Technical Specs

  • Item Combination Tool Chest/Cabinet
  • Series Premium
  • Width 41"
  • Depth 20"
  • Height 63"
  • Number of Drawers 19
  • Color Stainless Steel
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 20,441 cu. in.
  • Load Rating 1000 lb.
  • Caster Size 5" x 2"
  • Material Stainless Steel
  • Gauge Body: 20, Drawers: 18
  • Work Surface Material Metal
  • Caster Wheel Material Polyurethane
  • Caster Type (2) Fixed, (2) Swivel
  • Locking System Internal Keyed Tubular Lock
  • Handles Rolling Cabinet: (1) Side Tubular, Top Chest: (2) Painted Side Bail
  • Configuration Rolling Cabinet - Center Bank: 38-3/8" W x 17-1/4" D x 5-1/4" H, Left Bank: (3) 24-1/4" W x 17-1/4" D x 2-1/4" H, (1) 24-1/4" W x 17-1/4" D x 5-1/4" H, (1) 24-1/4" W x 17-1/4" D x 8-1/4" H, Right Bank: (3) 12-1/2" W x 17-1/4" D x 2-1/4" H, (1) 12-1/2" W x 17-1/4" D x 5-1/4" H, (1) 12-1/2" W x 17-1/4" D x 8-1/4" H, Top Chest - Left Bank: (3) 24-1/4" W x 17-1/4" D x 2-1/4" H, (1) 24-1/4" W x 17-1/4" D x 5-1/4" H, Right Bank: (3) 12-1/2" W x 17-1/4" D x 2-1/4" H, (1) 12-1/2" W x 17-1/4" D x 5-1/4" H
  • Finish Powder Coated
  • Features Top Till with Gas Struts, Full Width Aluminum Drawer Pulls with Soft Close Slides
  • Includes Rolling Cabinet 34F777, Top Chest 34F776, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.