Skip Content

Combination Set,12 In,4 Pc,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combination Set, 12 In, 4 Pc, Blue

Price $145.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KU80
  • Mfr. Model # 4KU80
  • UNSPSC # 27111713
  • Catalog Page # 3295
  • Shipping Weight 2.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Square Set
  • Number of Pieces4
  • Head TypeSquare, Center, Protractor
  • Blade Length (In.)12
  • Graduation Type4R
  • Graduations8ths/16ths/32nds/64ths
  • Head MaterialCast Iron
  • FinishBlue Baked Enamel
  • Blade MaterialSteel
  • Blade FinishSatin Chrome
  • FeaturesBlade Hardened and Tempered with Microfine Graduations, Protractor Head and Level
  • IncludesCombination Blade and Heads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Ideal for use in layout, setup, checking heights and depths, and setting angles. Also for use as squares, center gages, bevel protractors, rules, and straight edges.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ProductionMgr is loaded.
Additional information about ProductionMgr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It is stated that the unit has a baked enamel finish and there is no indication that the gradations are etched.
Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Case

Does this set come with a case?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Bogart is loaded.
Additional information about Bogart could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the information provided the only items included in the set are a blade (scale), center, square heads, and protractor.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:40:00.093-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KU80, prod, sort_default
1 of 1
  • 2015-08-02T19:40:00.095-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KU80, prod, sort_default
1 of 1