Skip Content

 
Combination Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Screwdriver Set


Technical Specs

  • Item Screwdriver Set 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Tip Style Group
Please Select
Number of Pieces
Please Select
Handle Material
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Tip Style Group
Number of Pieces
Handle Material
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
2MXE3
Slotted/Phillips/Square
9
Acetate with Vinyl Grip
Keystone Slotted 1/4" x 4", 1/4" x 6", 5/16" x 6", Phillips #1 x 4", #2 x 4", #3 x 6", Square #1 x 4", #2 x 4", #3 x 4"

$75.25 / each

Enter location to check availability
Catalog Page #  1016 

Price $75.25 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips/Square
  • Number of Pieces 9
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 4", 1/4" x 6", 5/16" x 6", Phillips #1 x 4", #2 x 4", #3 x 6", Square #1 x 4", #2 x 4", #3 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1CLG1
Slotted/Phillips/Torx(R)/Square
29
Acetate
Keystone Slotted 1/8" x 3", 1/8" x 4", 3/16 x 4", 3/16" x 8", 1/4 x 1-1/2", 1/4" x 4", 1/4" x 6", 1/4" x 12", 5/16" x 8", 5/16" x 12", Phillips #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #2 x 8", #3 x 6", #4 x 8", Torx(R) T10 x 4", T15 x 4", T20 x 4", T25 x 4", T30 x 4", Robertson Square Recess #1 x 4", #2 x 4", Precision 3/32" x 2", Phillips #00 x 2", 4-Way Pocket, Offset Keystone Slotted 1/4"/Phillips #2, Scratch Awl

$177.00 / each

Enter location to check availability
Catalog Page #  1016 

Price $177.00 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips/Torx(R)/Square
  • Number of Pieces 29
  • Handle Material Acetate
  • Includes Keystone Slotted 1/8" x 3", 1/8" x 4", 3/16 x 4", 3/16" x 8", 1/4 x 1-1/2", 1/4" x 4", 1/4" x 6", 1/4" x 12", 5/16" x 8", 5/16" x 12", Phillips #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #2 x 8", #3 x 6", #4 x 8", Torx(R) T10 x 4", T15 x 4", T20 x 4", T25 x 4", T30 x 4", Robertson Square Recess #1 x 4", #2 x 4", Precision 3/32" x 2", Phillips #00 x 2", 4-Way Pocket, Offset Keystone Slotted 1/4"/Phillips #2, Scratch Awl
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1CLF9
Slotted/Phillips/Torx(R)
20
Acetate
Keystone Slotted 1/8" x 4", 3/16" x 4", 3/16" x 6", 1/4" x 1-1/2", 1/4" x 4", 1/4" x 6", Phillips #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", Torx(R) T10 x 4", T15 x 4", T20 x 4", T25 x 4", Precision Keystone Slotted 3/32" x 2", Precision Phillips #00 x 2", 4-Way Pocket, Offset Keystone Slotted 3/16"/Phillips #1, Offset Keystone Slotted 1/4"/Phillips #2

$79.10 / each

Enter location to check availability
Catalog Page #  1016 

Price $79.10 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips/Torx(R)
  • Number of Pieces 20
  • Handle Material Acetate
  • Includes Keystone Slotted 1/8" x 4", 3/16" x 4", 3/16" x 6", 1/4" x 1-1/2", 1/4" x 4", 1/4" x 6", Phillips #0 x 3", #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", Torx(R) T10 x 4", T15 x 4", T20 x 4", T25 x 4", Precision Keystone Slotted 3/32" x 2", Precision Phillips #00 x 2", 4-Way Pocket, Offset Keystone Slotted 3/16"/Phillips #1, Offset Keystone Slotted 1/4"/Phillips #2
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1CLF5
Slotted/Phillips/Torx(R)
6
Acetate
Keystone Slotted 1/4" x 4", 5/16" x 6", Phillips #1 x 3", #2 x 4", Torx(R) T15 x 4", T20 x 4"

$45.15 / each

Enter location to check availability
Catalog Page #  1016 

Price $45.15 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips/Torx(R)
  • Number of Pieces 6
  • Handle Material Acetate
  • Includes Keystone Slotted 1/4" x 4", 5/16" x 6", Phillips #1 x 3", #2 x 4", Torx(R) T15 x 4", T20 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1CLF8
Slotted/Phillips
12
Acetate
Keystone Slotted 1/8" x 3", 3/16" x 3", 3/16" x 6", 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", Phillips #0 x 3", #1 x 3", #2 x 4", #2 x 1-1/2", Torx(R) T15 x 3", T20 x 4"

$76.55 / each

Enter location to check availability
Catalog Page #  1016 

Price $76.55 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 12
  • Handle Material Acetate
  • Includes Keystone Slotted 1/8" x 3", 3/16" x 3", 3/16" x 6", 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", Phillips #0 x 3", #1 x 3", #2 x 4", #2 x 1-1/2", Torx(R) T15 x 3", T20 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
10J221
Slotted/Phillips
18
Acetate
Keystone Slotted 1/8" x 2", 1/4" x 4", 1/4" x 6", 1/4" x 1-1/2", 3/16" x 3", 3/16" x 6", 3/16" x 8", 5/16" x 6", 3/8" x 8", 3/8" x 10", Phillips #0 x 2-3/4", #1 x 3", #1 x 10", #2 x 1-1/2", #2 x 4", #2 x 10", #3 x 6", #4 x 8"

$115.10 / each

Enter location to check availability
Catalog Page #  1016 

Price $115.10 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 18
  • Handle Material Acetate
  • Includes Keystone Slotted 1/8" x 2", 1/4" x 4", 1/4" x 6", 1/4" x 1-1/2", 3/16" x 3", 3/16" x 6", 3/16" x 8", 5/16" x 6", 3/8" x 8", 3/8" x 10", Phillips #0 x 2-3/4", #1 x 3", #1 x 10", #2 x 1-1/2", #2 x 4", #2 x 10", #3 x 6", #4 x 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
10J184
Slotted/Phillips
6
Acetate with Vinyl Grip
Keystone Slotted 1/4" x 4", 1/4" x 6", 3/16" x 3", 3/16" x 6", Phillips #1 x 4", #2 x 4"

$33.80 / each

Enter location to check availability
Catalog Page #  1016 

Price $33.80 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 6
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 4", 1/4" x 6", 3/16" x 3", 3/16" x 6", Phillips #1 x 4", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
1CLF7
Slotted/Phillips
8
Acetate
Keystone Slotted 1/8" x 3", 3/16" x 6", 1/4" x 4", 1/4" x 6", Phillips #0 x 3", #1 x 4", #2 x 4", #2 x 1-1/2"

$39.60 / each

Enter location to check availability
Catalog Page #  1016 

Price $39.60 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 8
  • Handle Material Acetate
  • Includes Keystone Slotted 1/8" x 3", 3/16" x 6", 1/4" x 4", 1/4" x 6", Phillips #0 x 3", #1 x 4", #2 x 4", #2 x 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
10J220
Slotted/Phillips
8
Acetate
Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"

$48.50 / each

Enter location to check availability
Catalog Page #  1016 

Price $48.50 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 8
  • Handle Material Acetate
  • Includes Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
10J185
Slotted/Phillips
8
Acetate with Vinyl Grip
Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/16" x 6", Phillips #1 x 3", #2 x 4", #2 x 1-1/2"

$51.10 / each

Enter location to check availability
Catalog Page #  1016 

Price $51.10 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 8
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/16" x 6", Phillips #1 x 3", #2 x 4", #2 x 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
10J228
Slotted/Phillips
8
Acetate with Vinyl Grip
Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"

$62.00 / each

Enter location to check availability
Catalog Page #  1016 

Price $62.00 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 8
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More