Skip Content

Claw Hammer,16 Oz,Smooth,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Claw Hammer, 16 Oz, Smooth, Fiberglass

Price $25.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 27601 (Change)

Go

Invalid Zip Code

RALEIGH branch 637

  • Item # 4YR57
  • Mfr. Model # 4YR57
  • UNSPSC # 27111602
  • Catalog Page # 1147
  • Shipping Weight 1.5 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRip Claw Hammer
  • TypeRip Claw
  • Head Weight (Oz.)16
  • Overall Length (In.)13
  • HandleFiberglass
  • FaceSmooth
  • Face Dia. (In.)1
  • Head MaterialHardened Carbon Steel
  • Meets/ExceedsANSI Standards

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The cornerstone of every toolbox, this sturdy hammer has a hardened carbon steel head, with a smooth striking face and a curved claw for pulling nails. Weather-, moisture- and insect-resistant fiberglass handle reduces shock and vibration and withstands overstrikes better than wooden handles. Easy to grip with sweaty or dirty hands.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.