Skip Content

 
Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable Cutter

TM

Technical Specs

  • Primary Application Electrical Cable 
  • Item Cable Cutter 
  • Cutting Action Shear Cut 
Cutting Capacity Wire Rope
Please Select
Overall Length
Please Select
Cutting Capacity Copper
Please Select
Cutting Capacity ACSR
Please Select
Cutting Capacity Communication Cable
Please Select
Cutting Capacity Soft Steel
Please Select
Cutting Capacity Aluminum
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
28 Products
Compare /
Item #
Mfr.
Model #
Cutting Capacity Wire Rope
Overall Length
Cutting Capacity Copper
Cutting Capacity ACSR
Cutting Capacity Communication Cable
Cutting Capacity Soft Steel
Cutting Capacity Aluminum
Price
Qty
Please use Qty box to add item(s) to cart.
10D465
1/8"
8"
1/8"
1/8"

$17.37 / each

Enter location to check availability
Catalog Page #  1066 

Price $17.37 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Cutting Capacity Wire Rope 1/8"
  • Overall Length 8"
  • Cutting Capacity Communication Cable 1/8"
  • Cutting Capacity Soft Steel 1/8"
10D450
3/4"
39-1/2"

$369.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $369.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Cutting Capacity Wire Rope 3/4"
  • Overall Length 39-1/2"
10D455
10"

$115.90 / each

Enter location to check availability
Catalog Page #  1066 

Price $115.90 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 10"
10D467
10"
1000 MCM
1000 MCM

$352.25 / each

Enter location to check availability
Catalog Page #  1066 

Price $352.25 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 10"
  • Cutting Capacity Copper 1000 MCM
  • Cutting Capacity Aluminum 1000 MCM
1YNB3
10-1/2"
500 MCM

$232.25 / each

Enter location to check availability
Catalog Page #  1066 

Price $232.25 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 10-1/2"
  • Cutting Capacity Communication Cable 500 MCM
10D459
12-1/4"
300 MCM
300 MCM
300 MCM

$224.75 / each

Enter location to check availability
Catalog Page #  1066 

Price $224.75 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 12-1/4"
  • Cutting Capacity Copper 300 MCM
  • Cutting Capacity Soft Steel 300 MCM
  • Cutting Capacity Aluminum 300 MCM
22UN73
18-1/4"
1"
350 MCM

$107.90 / each

Enter location to check availability
Catalog Page #  1066 

Price $107.90 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 18-1/4"
  • Cutting Capacity Communication Cable 1"
  • Cutting Capacity Aluminum 350 MCM
10D456
18-3/4"
1000 kcmil
4/0 AWG

$709.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $709.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 18-3/4"
  • Cutting Capacity ACSR 1000 kcmil
  • Cutting Capacity Soft Steel 4/0 AWG
10D458
21-1/4"

$70.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $70.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 21-1/4"
10D453
24"

$153.00 / each

Enter location to check availability
Catalog Page #  1066 

Price $153.00 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 24"
22UN87
24"

$79.95 / each

Enter location to check availability
Catalog Page #  1066 

Price $79.95 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 24"
10D452
24-1/2"
1-3/4"

$156.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $156.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 24-1/2"
  • Cutting Capacity Communication Cable 1-3/4"
1YNB5
25-1/2"
1-3/8"

$112.40 / each

Enter location to check availability
Catalog Page #  1066 

Price $112.40 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 25-1/2"
  • Cutting Capacity Communication Cable 1-3/8"
22UN72
26-1/2"
1-17/32"
1000 MCM

$245.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $245.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 26-1/2"
  • Cutting Capacity Communication Cable 1-17/32"
  • Cutting Capacity Aluminum 1000 MCM
1YNB4
28"
7/16"

$95.25 / each

Enter location to check availability
Catalog Page #  1066 

Price $95.25 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 28"
  • Cutting Capacity ACSR 7/16"
22UN88
28"
800 MCM
800 MCM

$110.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $110.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 28"
  • Cutting Capacity Copper 800 MCM
  • Cutting Capacity Aluminum 800 MCM
10D451
31-1/2"
2-1/4"

$227.75 / each

Enter location to check availability
Catalog Page #  1066 

Price $227.75 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 31-1/2"
  • Cutting Capacity Communication Cable 2-1/4"
22UN89
32"
1000 MCM
1000 MCM

$128.90 / each

Enter location to check availability
Catalog Page #  1066 

Price $128.90 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 32"
  • Cutting Capacity Copper 1000 MCM
  • Cutting Capacity Aluminum 1000 MCM
22UN71
32-1/4"
1-17/32"
1000 MCM

$279.25 / each

Enter location to check availability
Catalog Page #  1066 

Price $279.25 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 32-1/4"
  • Cutting Capacity Communication Cable 1-17/32"
  • Cutting Capacity Aluminum 1000 MCM
10D461
6-1/2"

$36.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $36.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 6-1/2"
10D464
6-1/2"
15/64"

$21.71 / each

Enter location to check availability
Catalog Page #  1066 

Price $21.71 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 6-1/2"
  • Cutting Capacity Copper 15/64"
1YNA8
7-1/2"

$37.25 / each

Enter location to check availability
Catalog Page #  1066 

Price $37.25 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 7-1/2"
10D462
8-1/4"
9/32"
9/32"

$15.26 / each

Enter location to check availability
Catalog Page #  1066 

Price $15.26 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 8-1/4"
  • Cutting Capacity Copper 9/32"
  • Cutting Capacity Aluminum 9/32"
1YNB1
8-1/2"
24 ga.

$35.65 / each

Enter location to check availability
Catalog Page #  1066 

Price $35.65 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 8-1/2"
  • Cutting Capacity Communication Cable 24 ga.
10D466
9"
1/2"
1/2"

$24.53 / each

Enter location to check availability
Catalog Page #  1066 

Price $24.53 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 9"
  • Cutting Capacity Copper 1/2"
  • Cutting Capacity Aluminum 1/2"
1YNA9
9-1/4"
24 ga.

$36.55 / each

Enter location to check availability
Catalog Page #  1066 

Price $36.55 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 9-1/4"
  • Cutting Capacity Communication Cable 24 ga.
10D460
9-1/2"
3/8"
3/8"

$21.15 / each

Enter location to check availability
Catalog Page #  1066 

Price $21.15 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 9-1/2"
  • Cutting Capacity Copper 3/8"
  • Cutting Capacity Aluminum 3/8"
10D454
9-1/2"
1000 MCM
1000 MCM

$389.50 / each

Enter location to check availability
Catalog Page #  1066 

Price $389.50 / each

Technical Specs

  • Primary Application Electrical Cable
  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 9-1/2"
  • Cutting Capacity Copper 1000 MCM
  • Cutting Capacity Aluminum 1000 MCM
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms