Skip Content

Cabinet Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cabinet Screwdriver

WESTWARD

Technical Specs

  • ItemScrewdriver 
  • Handle MaterialAcetate 
  • Tip Style GroupSlotted 
  • Tip StyleKeystone Slotted 
Tip Size
Please Select
Shank Length
Please Select
Item #Tip SizeShank LengthAvailabilityPrice Qty
10J2241/8"2"

Typically in Stock

$2.50 / each

10J2251/8"3"

Typically in Stock

$2.58 / each

10J2261/8"4"

Typically in Stock

$2.72 / each

10J2271/8"6"

Typically in Stock

$2.91 / each

10J2143/16"10"

Typically in Stock

$6.23 / each

10J2153/16"12"

Typically in Stock

$6.80 / each

10J2113/16"3"

Typically in Stock

$3.83 / each

10J2123/16"6"

Typically in Stock

$4.44 / each

10J2133/16"8"

Typically in Stock

$5.16 / each

Adding More Products