Skip Content

 
Bushing Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bushing Tool


Technical Specs

  • ItemBush Tool 
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Overall Length (In.)
Shank Size (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
22UU90
3/4 Hex Shank
12
3/4

$96.95 / each

Enter location to check availability
Bush Tool,3/4 Hex,L 12 In.,W 1-3/8 In.
Catalog Page #  NA

Price $96.95 / each

Technical Specs

  • ItemBush Tool
  • Shank Type3/4 Hex Shank
  • Overall Length (In.)12
  • Shank Size (In.)3/4
22UV11
SDS Max
12
23/32

$169.00 / each

Enter location to check availability
Bush Tool,SDS Max,L 12 In.,W 1-3/8 In.
Catalog Page #  NA

Price $169.00 / each

Technical Specs

  • ItemBush Tool
  • Shank TypeSDS Max
  • Overall Length (In.)12
  • Shank Size (In.)23/32
22UV03
Spline Shank
9-1/2
3/4

$96.95 / each

Enter location to check availability
Bush Tool,Spline,L 9-1/2 In.,W 1-3/4 In.
Catalog Page #  NA

Price $96.95 / each

Technical Specs

  • ItemBush Tool
  • Shank TypeSpline Shank
  • Overall Length (In.)9-1/2
  • Shank Size (In.)3/4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More