Skip Content

 
Bull Point Chisel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bull Point Chisel

WESTWARD


Technical Specs

  • ItemBull Point Chisel 
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Shank Type
Overall Length (In.)
Shank Size (In.)
Availability
Price
Qty
22UU88
3/4 Hex Shank
12
3/4

$20.27 / each

Bull Point Chisel,3/4 Hex Shank,L 12 In.
Catalog Page #  NA

Price: $20.27 / each

Technical Specs

  • ItemBull Point Chisel
  • Shank Type3/4 Hex Shank
  • Overall Length (In.)12
  • Shank Size (In.)3/4
22UU89
3/4 Hex Shank
18
3/4

$24.37 / each

Bull Point Chisel,3/4 Hex Shank,L 18 In.
Catalog Page #  NA

Price: $24.37 / each

Technical Specs

  • ItemBull Point Chisel
  • Shank Type3/4 Hex Shank
  • Overall Length (In.)18
  • Shank Size (In.)3/4
22UU96
Hex Shank
20
1-1/8

$37.80 / each

Bull Point Chisel,1-1/8 Hex Shank,20 In.
Catalog Page #  NA

Price: $37.80 / each

Technical Specs

  • ItemBull Point Chisel
  • Shank TypeHex Shank
  • Overall Length (In.)20
  • Shank Size (In.)1-1/8
22UV09
SDS Max
12
23/32

$15.67 / each

Bull Point Chisel,SDS Max,L 12 In.
Catalog Page #  NA

Price: $15.67 / each

Technical Specs

  • ItemBull Point Chisel
  • Shank TypeSDS Max
  • Overall Length (In.)12
  • Shank Size (In.)23/32
22UV10
SDS Max
18
23/32

$17.67 / each

Bull Point Chisel,SDS Max,L 18 In.
Catalog Page #  NA

Price: $17.67 / each

Technical Specs

  • ItemBull Point Chisel
  • Shank TypeSDS Max
  • Overall Length (In.)18
  • Shank Size (In.)23/32
22UV01
Spline Shank
12
3/4

$26.00 / each

Bull Point Chisel,Spline Shank,L 12 In.
Catalog Page #  NA

Price: $26.00 / each

Technical Specs

  • ItemBull Point Chisel
  • Shank TypeSpline Shank
  • Overall Length (In.)12
  • Shank Size (In.)3/4
22UV02
Spline Shank
18
3/4

$33.10 / each

Bull Point Chisel,Spline Shank,L 18 In.
Catalog Page #  NA

Price: $33.10 / each

Technical Specs

  • ItemBull Point Chisel
  • Shank TypeSpline Shank
  • Overall Length (In.)18
  • Shank Size (In.)3/4