Skip Content

Broadcast Spreader, 125 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Fixed T Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Broadcast Spreader, 125 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Fixed T Handle

TM

Price $339.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UHD1
  • Mfr. Model # 4UHD1
  • UNSPSC # 27112907
  • Catalog Page # 1264
  • Shipping Weight 47.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for spreading finer materials such as fertilizer and grass seed, this broadcast spreader features a corrosion-resistant polypropylene hopper, enclosed gears, a powder-coated steel tube frame, and pneumatic tires that roll easily over most terrain. The rod linkages provide improved material control and the stainless steel axles resist corrosion.

View More

Technical Specs

  • Item Broadcast Spreader
  • Capacity 125 lb.
  • Handle Fixed T
  • Drop Type 1 Hole
  • Flow Control Rod
  • Includes Hopper Screen and Cover
  • For Use With Grass Seed, Fertilizer, and Ice Melt
  • Spread Width 12 ft.
  • Frame Steel
  • Hopper Material Polypropylene
  • Wheel Type Pneumatic
  • Wheel Dia. 14"
  • Wheel Width 5-3/10"
  • Axle Type Stainless Steel
  • Features Solid Linkage Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Rated 1 out of 5 by 5reviewers.
Rated 1 out of 5 by do not buy they have a bad transmission December 31, 2013
Rated 1 out of 5 by The gears broke before first use. Just plain junk. February 22, 2013
Rated 1 out of 5 by This is the first snow season we have used this spreader. The "stainless steel" axle has steel sheer pins in it for the gear drive. Didn't take but 2 months for that to rust out and no longer work. Its only a matter of replacing a few pins, but it should last at least one snow season. Put a stainless steel pin in the stainless axle and that would solve the problem. February 22, 2013
Rated 1 out of 5 by The wheels are junk. The tubes are week and even if you replace them with aftermarket ones, DO NOT inflate to tire 30lb as stated on the tire. If you do the plastic rim will buckle.Grainger has helped greatly by replacing these at no cost but this is still a sub-par product. January 11, 2013
Rated 1 out of 5 by The transmission stripped the first time used. Not well made as the transmission failed upon first use. March 23, 2012
  • 2016-05-02 T01:36:00.675-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_4UHD1, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.