Skip Content

Broadcast Spreader,100 lb.,Pneumatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Broadcast Spreader, 100 lb., Pneumatic

Price $652.50 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 10F634
  • Mfr. Model # 10F634
  • UNSPSC # 27112907
  • Catalog Page # 1421
  • Shipping Weight 37.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBroadcast Spreader
  • Capacity100 lb.
  • HandleAdjustable T
  • Drop Type3 Hole
  • Flow ControlRod
  • IncludesHopper Screen and Cover
  • For Use WithGrass Seed, Fertilizer, Ice Melt, and Rock Salt
  • Spread Width10 to 12 ft.
  • FrameStainless Steel
  • Hopper MaterialPolypropylene
  • Wheel TypePneumatic
  • Wheel Dia.12"
  • Wheel Width4"
  • Axle TypeStainless Steel
  • FeaturesCalibrated Flow Rate Control Plate

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 10F634

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.