Skip Content

Broadcast Spreader,60 lb.,Pneumatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Broadcast Spreader, 60 lb., Pneumatic

Price $106.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10F633
  • Mfr. Model # 10F633
  • UNSPSC # 27112907
  • Catalog Page # 1420
  • Shipping Weight 17.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBroadcast Spreader
  • Capacity60 lb.
  • HandleLoop
  • Drop Type1 Hole
  • Flow ControlCable
  • IncludesCover
  • For Use WithGrass Seed, Fertilizer
  • Spread Width12 ft.
  • FrameSteel
  • Hopper MaterialPolypropylene
  • Wheel TypePneumatic
  • Wheel Dia.10"
  • Wheel Width4"
  • Axle TypeSteel
  • FeaturesCalibrated Flow Rate Control Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 10F633

Alternate Products


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by When using this spreader I find myself in too much of an upright position which makes it very difficult to push, and if you hit a bump it stops and tends to pitchfork.Hopper gate wouldn't close until fertilizer was cleared from gate area. Very poor design August 26, 2014
Rated 1 out of 5 by This unit is not worth the effort of looking at it. Terrible design. The cable system kept breaking or coming unseated. The handle is WAAAAAY too short for an adult to use it & it spreads all over the users feet. 1 day after the first use the hardware began to rust. it was cleaned also.I give one star just because of the pneumatic tires. I was able to ust them on a wagon after the unit broke. December 27, 2012
  • 2015-08-27T19:41:48.541-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_10F633, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.