Skip Content

 
Box Beam Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Box Beam Level

WESTWARD


Technical Specs

  • ItemBox Level 
  • Frame MaterialAluminum 
  • Magnetic/NonmagneticNonmagnetic 
  • Top ReadNo 
  • Total Number of Vials
  • Number of Plumb Vials
  • Number of Level Vials
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4MRW7
72"

$87.25 / each

Box Beam Level,Aluminum,72 In
Catalog Page #  1206 

$87.25 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length72"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
4MRW8
96"

$148.55 / each

Box Beam Level,Aluminum,96 In
Catalog Page #  1206 

$148.55 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length96"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadNo
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1