Skip Content

 
Bolt Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bolt Cutter

TM

Technical Specs

  • Item Bolt Cutter 
Handle Material
Please Select
Overall Length
Please Select
Soft and Med./Hard-Brinnell 300/Rockwell C31
Please Select
Hard Materials up to Brinnell 455/Rockwell C48
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Handle Material
Overall Length
Soft and Med./Hard-Brinnell 300/Rockwell C31
Hard Materials up to Brinnell 455/Rockwell C48
Price
Qty
Please use Qty box to add item(s) to cart.
22UN79
Aluminum
14"
3/16"

$43.80 / each

Enter location to check availability
Catalog Page #  1035 

Price $43.80 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Aluminum
  • Overall Length 14"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/16"
22UN80
Aluminum
18"
1/4"

$44.20 / each

Enter location to check availability
Catalog Page #  1035 

Price $44.20 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Aluminum
  • Overall Length 18"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
22UN81
Aluminum
24"
5/16"

$81.55 / each

Enter location to check availability
Catalog Page #  1035 

Price $81.55 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Aluminum
  • Overall Length 24"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"
1YNB7
Steel
14"
1/4"
3/16"

$62.20 / each

Enter location to check availability
Catalog Page #  1035 

Price $62.20 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 14"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/16"
1YNB8
Steel
18"
5/16"
1/4"

$72.55 / each

Enter location to check availability
Catalog Page #  1035 

Price $72.55 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 18"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
1YNB9
Steel
24"
3/8"
5/16"

$81.20 / each

Enter location to check availability
Catalog Page #  1035 

Price $81.20 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 24"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Hard Materials up to Brinnell 455/Rockwell C48 5/16"
1YNC2
Steel
30"
1/2"
3/8"

$112.50 / each

Enter location to check availability
Catalog Page #  1035 

Price $112.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 30"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2"
  • Hard Materials up to Brinnell 455/Rockwell C48 3/8"
1YNC3
Steel
36"
9/16"
7/16"

$190.50 / each

Enter location to check availability
Catalog Page #  1035 

Price $190.50 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 36"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 7/16"
10D457
Steel
8"
5/32"

$20.20 / each

Enter location to check availability
Catalog Page #  1066 

Price $20.20 / each

Technical Specs

  • Item Bolt Cutter
  • Handle Material Steel
  • Overall Length 8"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms