Skip Content

5" Ductile Iron Mechanic's Vise, 2-1/2" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5" Ductile Iron Mechanic's Vise, 2-1/2" Throat Depth

TM

Price $120.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YP27
  • Mfr. Model # 4YP27
  • UNSPSC # 27112102
  • Catalog Page # 1050
  • Shipping Weight 25.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vise provides a tight, secure grip and can handle a wide range of applications. Built with double lock-downs and extra-deep throats. Enclosed box frame and steel channel. Body casting: 90,000 psi.

View More

Technical Specs

  • Item Mechanic's Vise
  • Duty Rating Standard Duty
  • Quick-Acting No
  • Deep Throat No
  • High Visibility No
  • Reversible No
  • Base Type Swivel
  • Jaw Width 5"
  • Max. Opening 5"
  • Throat Depth 2-1/2"
  • Pipe Jaw Included Yes
  • Pipe Capacity 1/2" to 1-1/4"
  • Material Ductile Iron
  • Jaw Face Serrated
  • Jaw Type Replaceable Top Jaw, Fixed Pipe Jaw
  • Number of Lock Down Bolts 2
  • Body Casting 30,000 psi
  • Swivel Angle 360 Degrees
  • Number of Mounting Points 3
  • Mounting Hole Dia. 1/2"
  • Overall Length 15-3/4"
  • Overall Height 8-3/8"
  • Overall Width 8-5/64"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Decent vise for occassional use, but kind of flimsy for constant use. I have it mounted on a toolbox and it performs ok for light work. October 14, 2013
  • 2016-05-04 T22:11:11.353-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YP27, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.