Skip Content

Tester,Battery,200 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tester, Battery, 200 A

Price $314.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 29340 (Change)

Go

Invalid Zip Code


GREENVILLE branch 332

  • Item # 3Z634
  • Mfr. Model # 3Z634
  • UNSPSC # 26111719
  • Catalog Page # 1132
  • Shipping Weight 11.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tests to 1000 cold cranking amps, without drawing electrolytes. Features temperature compensation and selector switch.

View More

Technical Specs

  • Item Battery Tester
  • Type 200-Amp Load Type Battery Tester
  • Load Ranges 200 Amps
  • Voltage Range 6 to 12V
  • Works With 6V and 12V Batteries
  • Display Analog
  • Height (In.) 12-1/2
  • Width (In.) 9
  • Depth (In.) 7-3/4
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dayton 3Z634B 200 amp Battery Load Tester
2 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about cj7man80 is loaded.
Additional information about cj7man80 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 week, 6 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Dayton 200 amp Model 3Z634B Battery Load Tester
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about RSOUTHWELL is loaded.
Additional information about RSOUTHWELL could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

manual

we had purchased this unit from you a while ago, and the manual has been lost, could you advise where we could another manual.

Thanks,

bob
3 years ago
by
Read all my Q&A
 
Please wait while more information about ertire is loaded.
Additional information about ertire could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
I have emailed a copy of the manual to you.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Construction
Product used for:: Testing emergency battery backup systems(not UPS's)
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about DaveS is loaded.
Additional information about DaveS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Grainger part number 3Z634 will not test a battery bank system. To use this tester, that must be done individually, per battery. There are specific testers that can test battery bank systems, but some specific details are needed to determine the proper tester. For example, the voltage of the batteries, the type of bank (series, or parallel, or even series/parallel connection) Grainger does not offer this type of test equipment, but it may be possible to obtain this tester through special order. It is recommended that you call Grainger Tech Support with specifications on your system, and then there is a possibility of obtaining that type of tester. Otherwise, you can test each battery on an individual basis.

Thank you for using Grainger Ask and Answer
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:36:42.779-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3Z634, prod, sort_default
1 of 1
  • 2015-09-08T19:36:42.782-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3Z634, prod, sort_default
1 of 1