Skip Content

Battery Charger,12/24V (A) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Charger, 12/24V (A)

Price $128.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1JYV1
  • Mfr. Model # 1JYV1
  • UNSPSC # 26111704
  • Catalog Page # 1139
  • Shipping Weight 11.97 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make sure your battery is fully charged and your engine turns over so you can get back on the road. These reliable battery chargers and engine starters feature an automatic reset circuit breaker to protect against overload. Color-coded meters provide you with accurate easy-to-read charge status. Automatic Battery Chargers/Engine Starter features manual 6V settings for extended charging periods. Include 3-cond. cord.

View More

Technical Specs

  • Item Battery Charger
  • UL Rated Amps 12V 10
  • UL Rated Amps 24V 5
  • Voltage Rating 120VAC
  • Manual (M)/Automatic (A) A
  • Charge Time 12V 3 to 5 hr.
  • Charge Time 24V 3 to 5 hr.
  • Overall Width 9-1/2"
  • Overall Height 5"
  • Overall Depth 6-1/2"
  • Application For Cars, Light and Medium Duty Trucks, Tractors
  • Cable Length 6 ft.
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Most 24 volt chargers only put out 20 volts, when they are not hooked up to batteries!Just measure it when it is charging batteries and it will measure around 28 volts. March 14, 2014
Rated 1 out of 5 by 2nd one, same defect. 24V setting only puts out 20 volts. No good if you are charging 24 volt batteries. January 24, 2014
  • 2016-02-06 T19:52:01.446-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1JYV1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
need a grey connector instead of the alligator clips.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about sandeep is loaded.
Additional information about sandeep could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer does not recommend any alterations or the addition of any attachments to this charger.

Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about greenfj is loaded.
Additional information about greenfj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It is not at this time for either certifications.

Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about cazz is loaded.
Additional information about cazz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer of this charger does not intend it to be used as a multiple charge unit.

Thank you for using Grainger Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The OIPM dated 0906 states that this is automatic on 12V only. This is wrong it is automatic on both 12 and 24 volt per manufacturer
3 years, 9 months ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T19:53:19.255-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1JYV1, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:19.258-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1JYV1, prod, sort_default
1 of 1