Skip Content

Battery Charger,6/12V (M),150 A Start close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Charger, 6/12V (M), 150 A Start

Price $233.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1JYU7
  • Mfr. Model # 1JYU7
  • UNSPSC # 26111704
  • Catalog Page # 1139
  • Shipping Weight 29.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger
  • UL Rated Amps 6V 6/30
  • UL Rated Amps 12V 2/30
  • UL Rated Amps Start 200
  • Voltage Rating 120VAC
  • Manual (M)/Automatic (A) M
  • Charge Time 6V 1 to 2 (high) 4 to 6 (low) hr.
  • Charge Time 12V 1 to 1-1/2 (high) 12 to 14 (low)
  • Overall Width 10-1/2"
  • Overall Height 6-1/2"
  • Overall Depth 9-1/2"
  • Application For Cars, Light and Medium Duty Trucks, Tractors With 6v Systems
  • Cable Length 6 ft.
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
item#1jyu7
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about zeeman is loaded.
Additional information about zeeman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this unit has 150 start amps. I have submitted feedback to update the photo. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:13.737-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1JYU7, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:13.738-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1JYU7, prod, sort_default
1 of 1