Skip Content

Battery Charger,6/12V (M),250 A Start close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Charger, 6/12V (M), 250 A Start

Price $358.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1JYU1
  • Mfr. Model # 1JYU1
  • UNSPSC # 26111704
  • Catalog Page # 1261
  • Shipping Weight 44.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Charger
  • UL Rated Amps 6V60
  • UL Rated Amps 12V2/40/60
  • UL Rated Amps Start250
  • Voltage Rating120VAC
  • Manual (M)/Automatic (A)M
  • Charge Time 6V1/2 to 1 hr.
  • Charge Time 12V0.3 to 2 hr.
  • Input12 amps (charge) / 43 amps (start)
  • Overall Width16"
  • Overall Height37"
  • Overall Depth14"
  • ApplicationFor Use in Service Stations, Maintenance Shops, Farm/Fleet
  • Cable Length6 ft.
  • Test FeatureIndicates Battery Percent Of Charge Level
  • Timer2 hr.
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Make sure your battery is fully charged and your engine turns over so you can get back on the road. These reliable battery chargers and engine starters feature an automatic reset circuit breaker to protect against overload. Color-coded meters provide you with accurate easy-to-read charge status.
Commercial Wheel-Type has adjustable-height handles that provide easy transport, while 2-hr. shut-off timers help prevent overcharge and overheating. Includes
3-cond. cord.

Repair Parts

Displaying repair parts for model:
  • 1JYU1,
  • 1JYU1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.