Skip Content

 
Ball End Hex Key Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ball End Hex Key Set


Technical Specs

  • ItemBall End Hex Key Set 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Measurement Type
Please Select
Handle Type
Please Select
Arm Type
Please Select
Blade Material
Please Select
Finish
Please Select
Number of Pieces
Please Select
Arm Length
Please Select
Sizes Included
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WESTWARD 
Select items to compareView Compare
14 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Handle Type
Arm Type
Blade Material
Finish
Number of Pieces
Arm Length
Sizes Included
Price
Qty
Please use Qty box to add item(s) to cart.
2CYC5
Metric
L-Shaped
Long
Chrome Vanadium Steel
Black
9
2.99 to 6.69"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$15.82 / each

Enter location to check availability
Black Ball End Hex Key Set, Chrome Vanadium Steel, Metric, L-Shaped, Number of Pieces: 9
Catalog Page #  1123 

Price $15.82 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialChrome Vanadium Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length2.99 to 6.69"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5YUU3
Metric
L-Shaped
Long
Chrome Vanadium Steel
Black
9
3.03 to 6.57"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$17.17 / each

Enter location to check availability
Black Ball End Hex Key Set, Chrome Vanadium Steel, Metric, L-Shaped, Number of Pieces: 9
Catalog Page #  1123 

Price $17.17 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialChrome Vanadium Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length3.03 to 6.57"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
2CYC8
Metric
L-Shaped
Long
Chrome Vanadium Steel
Chrome
9
2.99 to 6.69"
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$21.00 / each

Enter location to check availability
Chrome Ball End Hex Key Set, Chrome Vanadium Steel, Metric, L-Shaped, Number of Pieces: 9
Catalog Page #  1123 

Price $21.00 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeMetric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialChrome Vanadium Steel
  • FinishChrome
  • Number of Pieces9
  • Arm Length2.99 to 6.69"
  • Sizes Included1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5YUU1
Metric
T-Handle
Long
Alloy Steel
Black
8
9.00"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$34.70 / each

Enter location to check availability
Black Ball End Hex Key Set, Alloy Steel, Metric, T-Handle, Number of Pieces: 8
Catalog Page #  1123 

Price $34.70 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length9.00"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
2CYD4
Metric
T-Handle
Chrome Vanadium Steel
Black
8
3.12 to 5.36"
2, 2.5, 3, 4, 5, 6, 8, 10mm

$50.80 / each

Enter location to check availability
Black Ball End Hex Key Set, Chrome Vanadium Steel, Metric, T-Handle, Number of Pieces: 8
Catalog Page #  1123 

Price $50.80 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeMetric
  • Handle TypeT-Handle
  • Blade MaterialChrome Vanadium Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length3.12 to 5.36"
  • Sizes Included2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
2CYC6
SAE
L-Shaped
Long
Chrome Vanadium Steel
Black
13
2.74 to 6.84"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$18.50 / each

Enter location to check availability
Black Ball End Hex Key Set, Chrome Vanadium Steel, SAE, L-Shaped, Number of Pieces: 13
Catalog Page #  1124 

Price $18.50 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialChrome Vanadium Steel
  • FinishBlack
  • Number of Pieces13
  • Arm Length2.74 to 6.84"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5YUU2
SAE
L-Shaped
Long
Chrome Vanadium Steel
Black
13
2.83 to 6.73"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$13.44 / each

Enter location to check availability
Black Ball End Hex Key Set, Chrome Vanadium Steel, SAE, L-Shaped, Number of Pieces: 13
Catalog Page #  1124 

Price $13.44 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialChrome Vanadium Steel
  • FinishBlack
  • Number of Pieces13
  • Arm Length2.83 to 6.73"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
2CYC9
SAE
L-Shaped
Long
Chrome Vanadium Steel
Chrome
13
2.74 to 6.84"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"

$23.33 / each

Enter location to check availability
Chrome Ball End Hex Key Set, Chrome Vanadium Steel, SAE, L-Shaped, Number of Pieces: 13
Catalog Page #  1124 

Price $23.33 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialChrome Vanadium Steel
  • FinishChrome
  • Number of Pieces13
  • Arm Length2.74 to 6.84"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
39H875
SAE
L-Shaped
Long
Chrome-Vanadium, Hardened Steel
Black Oxide
9
2.90 to 6.84"
1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"

$14.37 / each

Enter location to check availability
Black Oxide Ball End Hex Key Set, Chrome-Vanadium, Hardened Steel, SAE, L-Shaped
Catalog Page #  NA

Price $14.37 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialChrome-Vanadium, Hardened Steel
  • FinishBlack Oxide
  • Number of Pieces9
  • Arm Length2.90 to 6.84"
  • Sizes Included1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5YUU0
SAE
T-Handle
Long
Alloy Steel
Black
9
9.00"
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"

$34.70 / each

Enter location to check availability
Black Ball End Hex Key Set, Alloy Steel, SAE, T-Handle, Number of Pieces: 9
Catalog Page #  1124 

Price $34.70 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle
  • Arm TypeLong
  • Blade MaterialAlloy Steel
  • FinishBlack
  • Number of Pieces9
  • Arm Length9.00"
  • Sizes Included5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
2CYD3
SAE
T-Handle
Chrome Vanadium Steel
Black
8
3.12 to 5.36"
5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"

$62.60 / each

Enter location to check availability
Black Ball End Hex Key Set, Chrome Vanadium Steel, SAE, T-Handle, Number of Pieces: 8
Catalog Page #  1124 

Price $62.60 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE
  • Handle TypeT-Handle
  • Blade MaterialChrome Vanadium Steel
  • FinishBlack
  • Number of Pieces8
  • Arm Length3.12 to 5.36"
  • Sizes Included5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
4YR71
SAE/Metric
L-Shaped
Long
Alloy steel
20
2.80 to 6.80"
0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$32.40 / each

Enter location to check availability
Ball End Hex Key Set, Alloy steel, SAE/Metric, L-Shaped, Number of Pieces: 20
Catalog Page #  1124 

Price $32.40 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE/Metric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialAlloy steel
  • Number of Pieces20
  • Arm Length2.80 to 6.80"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
2CYC7
SAE/Metric
L-Shaped
Long
Chrome Vanadium Steel
Black
22
2.74 to 6.84"
0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$35.20 / each

Enter location to check availability
Black Ball End Hex Key Set, Chrome Vanadium Steel, SAE/Metric, L-Shaped, Number of Pieces: 22
Catalog Page #  1124 

Price $35.20 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE/Metric
  • Handle TypeL-Shaped
  • Arm TypeLong
  • Blade MaterialChrome Vanadium Steel
  • FinishBlack
  • Number of Pieces22
  • Arm Length2.74 to 6.84"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
5YUU4
SAE/Metric
Screwdriver
Long
Chrome Vanadium Steel
Black
20
3.94 to 6.30"
0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

$32.60 / each

Enter location to check availability
Black Ball End Hex Key Set, Chrome Vanadium Steel, SAE/Metric, Screwdriver, Number of Pieces: 20
Catalog Page #  1124 

Price $32.60 / each

Technical Specs

  • ItemBall End Hex Key Set
  • Measurement TypeSAE/Metric
  • Handle TypeScrewdriver
  • Arm TypeLong
  • Blade MaterialChrome Vanadium Steel
  • FinishBlack
  • Number of Pieces20
  • Arm Length3.94 to 6.30"
  • Sizes Included0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More