Skip Content

Backpack Sprayer,4 gal.,Poly,80 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Backpack Sprayer, 4 gal., Poly, 80 psi

Price $91.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36N340
  • Mfr. Model # 36N340
  • UNSPSC # 21101801
  • Catalog Page # 1427
  • Shipping Weight 9.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackpack Sprayer
  • ApplicationLawn and Garden
  • Tank Capacity4 gal.
  • Tank MaterialPolyethylene
  • In Tank FilterYes
  • Hose Length48"
  • Fill Opening Size3/8"
  • Pressure ReleaseNo
  • Wand MaterialPolypropylene
  • Nozzle TypeFan, Cone
  • Nozzle MaterialPolypropylene
  • Hose MaterialPVC
  • Wand Length19-14/25"
  • Pump Length16"
  • Pressure Range80 psi
  • FeaturesFilter Basket, Pump Handle, Piston Style Pump
  • IncludesStrap
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JDKelly is loaded.
Additional information about JDKelly could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
A replacement wand can be purchased for this sprayer the part number is 6-8219, please contact W.W. Grainger for pricing and availability.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Steve Mast, Chapin Sales is loaded.
Additional information about Steve Mast, Chapin Sales could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Could we use this for fruit trees? How far will it spray.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ShellyBW is loaded.
Additional information about ShellyBW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This sprayer is not electric. It must be pumped by hand to build pressure. The spraying distance is not specified.
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:59:19.648-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36N340, prod, sort_default
1 of 1
  • 2015-05-22T19:59:19.650-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36N340, prod, sort_default
1 of 1