Skip Content

Auxiliary Stand,Heavy Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Auxiliary Stand, Heavy Duty

Price $189.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VW33
  • Mfr. Model # 1VW33
  • UNSPSC # 25191704
  • Catalog Page # 1381
  • Shipping Weight 37.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lifting Capacity (Tons).75
  • Lifting Height Min. (In.)53-3/4
  • Lifting Height Max. (In.)78-7/8
  • Base Size (In.)5-1/4 x 1-1/2
  • Saddle Size (In.)5 1/4 x 1 1/2
  • StandardsASME/ANSI-PALD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Not a bad product. It functions as designed. The quality of the finishes leaves a bit to be desired. Paint is flaking in a few small areas upon receipt of this item. The "base" is also a bit ""light"" or under-designed for the load that it is supposed to be capable of supporting. Fortunately, I don't intend to load it to its' limit. This product is sufficient for light duty garage/lift auto component support use: e.g., rear differential support while changing rear springs April 3, 2013
  • 2015-08-29T19:57:57.062-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1VW33, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.