Skip Content

4" Arbor Mount Flap Disc, Type 27, Zirconia Alumina, 120 Grit, 5/8" Mounting Size, Heavy Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4" Arbor Mount Flap Disc, Type 27, Zirconia Alumina, 120 Grit, 5/8" Mounting Size, Heavy Duty

Price $8.26 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NX66
  • Mfr. Model # 6NX66
  • UNSPSC # 31191506
  • Catalog Page # 2990
  • Catalog Group # H7320
  • Shipping Weight 0.1 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a premium 100% zirconia aluminum grain with a poly/cotton heat-treated backing, this disc can be used for blending and smooth finishing on flat surfaces. It has a special optimized resin bond. Grind and finish in one easy step. The flap wear continually exposes new abrasive grain for longer work life. Excellent on both carbon and stainless steel.

View More

Technical Specs

  • Overall Disc Type Type 27
  • Item Arbor Mount Flap Disc
  • Disc Type Type 27
  • Disc Dia. 4"
  • Grit 120
  • Grade Fine
  • Mounting Size 5/8"
  • Abrasive Material Zirconia Alumina
  • Series Heavy Duty
  • Backing Material Fiberglass
  • Max. RPM 15,280
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.