Skip Content

Gear Driven Anvil Lopper,2 In,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gear Driven Anvil Lopper, 2 In, Aluminum

Price $62.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2RDN2
  • Mfr. Model # 2RDN2
  • UNSPSC # 27112007
  • Catalog Page # 1409
  • Shipping Weight 4.2 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnvil Lopper
  • Cutting Capacity2"
  • Blade MaterialHigh-Carbon Steel
  • Handle MaterialAluminum
  • Overall Length28"to 41-5/16"
  • FeaturesGear Driven, Curve Serrated Anvil, Oval Tubular Telescopic Handles, Ambidextrous Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Bypass design is ideal for cutting green, living growth such as tree branches. Anvil blade design is for cutting dry dead growth.
Anvil Loppers
Feature nonslip grips and oval tubular telescopic aluminum handles for increased leverage. No. 2RDN2 with gear mechanism to help reduce cutting effort.

Alternate Search Terms

Rated 2.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Cruddy tool Breaks at stress point on all the pairs i boughtExtension is weak and unworthy August 26, 2015
Rated 2 out of 5 by This item looks good but it was only good for a one time use. The blade bends and actually broke. We could not order a new blade for the item so it became a $75 piece of equipement that you have to purchase again after the blade breaks. Not a good item to sell for granger in my opinion. April 23, 2014
  • 2015-10-06T20:03:16.747-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2RDN2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.