Skip Content

Anemometer,40 to 4921 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anemometer, 40 to 4921 fpm

Price $503.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TFP2
  • Mfr. Model # 3TFP2
  • UNSPSC # 41114401
  • Catalog Page # 879
  • Shipping Weight 2.68 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnemometer
  • Sensing MethodRotating Vane and Hot Wire
  • Data LoggingNo
  • Humidity SensingNo
  • Velocity (FPM)Vane: 80 to 4921, Hot Wire: 40 to 3900
  • Velocity (MPS)Vane: 0.4 to 25, Hot Wire: 0.2 to 20
  • Velocity (MPH)Vane: 0.9 to 55.9, Hot Wire: 0.5 to 44.7
  • Velocity (KPH)Vane: 1.4 to 90, Hot Wire: 0.7 to 72
  • Velocity (Knots)Vane: 0.8 to 48.6, Hot Wire: 0.4 to 38.9
  • Air Velocity AccuracyVane +/-2%, Hot Wire +/-5%
  • Temp. Range-5 Degrees to 175 Degrees F
  • Temp. Accuracy+/-3.6 Degrees F
  • Probe SizeVane 5.75" L x 2.75" W x 1.25" H, Hot Wire 9.75" to 37" (Telescoping)
  • Cord Length39"
  • DisplayDual 4 Digit LCD
  • Data HoldYes
  • Auto Power OffYes
  • InterfaceRS-232
  • Power Source(6) AA Alkaline Batteries
  • Special FeaturesInterchangeable Vane and Hot Wire Probes
  • IncludesProtective Boot, Vane Probe, Hot Wire Probe, Nylon Carrying Case and Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Vane and Hot Wire Anemometer
Unit is selectable, °F/C. Batteries included. Interchangeable probes provide options for temperature and velocity measurement in open air, or in confined areas. Features dual 4-digit LCD, data hold, Auto-Off, USB interface, and 39" cord. Includes vane probe, telescoping hot wire probe, protective boot, and nylon carrying case.

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Hot wire will not stay zeroed after power-on; will read a velocity even with the shutter closed, regardless of how often you try to zero it. To be fair, zeroing it DOES seem to change the 'closed' shutter reading- it just never actually -zeros- the reading.Vane does not work. . . . no velocity reading whatsoever right out of the box. Not a factor in my application, as the hot-wire sensor is more useful at the bottom of the velocity capability of the unit, where I need to make readings. (the thermometer function on the vane unit does work fine, however.)I have no trust in this instrument's readings; it never seems to agree with itself. . . which may be a function of trying to use it near the bottom of its usable range.Summary: disappointed in performance of instrument, Would not buy again! November 21, 2013
  • 2015-05-24T20:12:25.142-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3TFP2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
When using the Vane on my Westward 3TFP2 Digital vane, hot-wire anemometer the unit seems to function normal. when I switch to the hot-wire I continually get an OL in the temp area and no reading in the wind speed. What is the problem and can it be repaired.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Milder is loaded.
Additional information about Milder could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please give us a call @ 1-800-472-4643 so that we can further discuss the application and possibly set up a return for this item.

Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about cescummins is loaded.
Additional information about cescummins could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This item does not include NIST calibration certification.
Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Can this instrument be calibrated?

2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ULChris is loaded.
Additional information about ULChris could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can have this item calibrated and it is recommended that this be done every 12 months.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:34.025-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TFP2, prod, sort_default
1 of 1
  • 2015-05-24T20:10:34.027-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TFP2, prod, sort_default
1 of 1