Skip Content

Drywall Anchor Kit,Self Drill,#6-10,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Drywall Anchor Kit, Self Drill, #6-10, PK25

Price: NA

Item no longer available


  • Item # 11K354
  • Mfr. Model # 11K354
  • UNSPSC # 31162103
  • Catalog Page # 3013
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrywall Anchor Kit
  • TypeSelf-Drilling Hollow Wall Anchor
  • MaterialZamac
  • Screw Size#6 to #10
  • Anchor Length1-1/4"
  • Screw Length1-1/2"
  • Screw TypePhillips/Slotted
  • Grip Range3/8 to 1"
  • Min. Hole Depth1-5/8"
  • Min. Thread Length1-1/2"
  • Wall Thickness3/8 to 1"
  • FeaturesLocks on Wall
  • Includes25 Pieces #8 x 1-1/2" screws
  • Package Quantity25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Allow you to preserve drywall integrity at installation and when screws are removed. Anchors require no predrilling or hole preparation and can be easily backed out. The deep thread design helps provide strong engagement in 3/8", 1/2", and 5/8" drywall. #8 sheet metal screws are recommended for anchor installation in plastic.

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Terrible! They break in the drywall even before you put the screw in. Don't buy! I've used this type of anchor and they are wonderful. This brands quality is retched i'm going to try my luck with the plastic ones of the same type. I don't know why they sell them. April 18, 2015
Rated 1 out of 5 by These come in a plastic bag, not a box like its discontinued part number before it (2G590). Making it very easy to rip open a bag and lose all the anchors. April 5, 2013
  • 2015-09-02T19:44:08.125-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_11K354, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.