Skip Content

Drywall Anchor,Self Drill,#6-10,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drywall Anchor, Self Drill, #6-10, PK100

Price $19.15 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K353
  • Mfr. Model # U30532.000.0001
  • UNSPSC # 31162103
  • Catalog Page # 3013
  • Shipping Weight 0.992 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrywall Anchor
  • TypeSelf-Drilling Hollow Wall Anchor
  • MaterialZamac
  • Screw Size#6 to #10
  • Anchor Length1-1/4"
  • Drill Size14mm
  • Screw Length1-1/2"
  • Screw TypePhillips/Slotted
  • Grip Range3/8 to 1"
  • Min. Hole Depth1-5/8"
  • Min. Thread Length1-1/2"
  • Wall Thickness3/8 to 1"
  • FeaturesLocks on Wall
  • Package Quantity100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Protect the integrity of your drywall when installing and removing screws. The deep thread provides strong engagement, with no predrilling or hole preparation necessary. #8 sheet metal screws are recommended for anchor installation in plastic.

Alternate Search Terms


Rated 1 out of 5 by 5reviewers.
Rated 1 out of 5 by IWorst product I have ever received from Grainger by far. Shattered three or four for each anchor hole. They should pull this off there shelves!!!!! January 23, 2015
Rated 1 out of 5 by I would give this product zero stars if that was an option since they disintegrate once any amount of torque is applied. They went from ok to terrible. Bring back the quality April 25, 2014
Rated 1 out of 5 by Break when you try to screw them in wall, falls apart December 13, 2013
Rated 1 out of 5 by These anchors are bad, they dig holes in dry wall and dont hold . Go back to the other zinc ones so that I can start buying from you again. September 17, 2013
  • 2015-09-03T20:03:49.314-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_11K353, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

What Size Screw?

What Size Screw? Ad says #8, additional info says #6 or #10, what is it? Where do i find a Size #8 in Metal? ..Search shows a Million types... i need this Zinc anchor to hold 1-1/4 copper water supply, so i need the proper screw. Thanks!
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about OOOOOOOOOOOOH is loaded.
Additional information about OOOOOOOOOOOOH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 11K353 can accept three diameter sizes. Sheet metal screw diameter # 10, #8 and #6 will all “self thread” in to this anchor. We will need to know what type of head (like a pan or countersunk) and what length. Good options are located on page 2984 in the 403 catalog; which is viewable on line.
Also, please consider calling Grainger at 1-800-323-0620 to provide application details if you prefer live assistance.

Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I NEED THE PROPER SCREW TO INSERT IN THIS, SIZE #8? ADDITIONAL INFO SAYS #6 TO #10 WHAT IS IT? IS THERE KITS AVAILABLE? I NEED THIS TO HOLD 1-1/4 COPPER WATER SUPPLY TO SHEET ROCK
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about LENARD is loaded.
Additional information about LENARD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger part number 11K353 will accept several fasteners which I’ve included for your reference: Grainger stock # 1MA32 is a pan head fastener that will work with the 11K353. A 1MA96 has a countersunk head. The 11K353 accepts diameter sized #6 (9/64 diameter), #8 (11/64 diameter), and a #10 (3/16 diameter).

Please consider calling Grainger at 1-800-323-0620 if you require further assistance with your product selection.

Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:36:22.366-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K353, prod, sort_default
1 of 1
  • 2015-09-03T19:36:22.368-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K353, prod, sort_default
1 of 1