Skip Content

Drywall Anchor,Self Drill,#6-10,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drywall Anchor, Self Drill, #6-10, PK100

Price $17.09 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K352
  • Mfr. Model # U30530.000.0001
  • UNSPSC # 31162103
  • Catalog Page # 2702
  • Shipping Weight 0.688 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allow you to preserve drywall integrity at installation and when screws are removed. Anchors require no predrilling or hole preparation and can be easily backed out. The deep thread design helps provide strong engagement in 3/8", 1/2", and 5/8" drywall. #8 sheet metal screws are recommended for anchor installation in plastic.

View More

Technical Specs

  • Item Drywall Anchor
  • Type Medium Duty
  • Material Plastic
  • Screw Size #6 to #10
  • Anchor Length 1-5/8"
  • Screw Length 1-1/2"
  • Screw Type Phillips/Slotted
  • Grip Range 3/8 to 1"
  • Min. Thread Length 1-1/2"
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by So many things wrong with this item. it is not durable for one thing. i had to predrill a hole for the same size in the drywall otherwise it would snap off half way into the wall. the cross point is weak and does not hold up to cordless screw guns. it is time consuming when working on big jobs and everyone breaks in your hand. cheap replication and will not buy again! January 12, 2015
  • 2016-02-06 T19:51:40.233-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11K352, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about mark55 is loaded.
Additional information about mark55 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is for 1 pack of 100 anchors only. Thank you for using Grainger.com Ask & Answer.
2 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:51:56.448-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K352, prod, sort_default
1 of 1
  • 2016-02-06 T19:51:56.450-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K352, prod, sort_default
1 of 1