Skip Content

Anchor,Self Drill,#6-8,1 1/4 In L,PK 25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anchor, Self Drill, #6-8,1 1/4 In L, PK 25

Price $11.15 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K347
  • Mfr. Model # 11K347
  • UNSPSC # 31162103
  • Catalog Page # 3013
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnchor
  • TypeSelf Drilling
  • MaterialPlastic
  • Screw Size#6 to #8
  • Anchor Length1-1/4"
  • Screw Length1-1/4"
  • Screw TypePhillips/Slotted
  • Grip Range3/8 to 5/8"
  • Min. Thread Length1-1/4"
  • Use With#6 Screws
  • Includes#6 x 1-1/4" Screw
  • Package Quantity25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Allow you to preserve drywall integrity at installation and when screws are removed. Anchors require no predrilling or hole preparation and can be easily backed out. The deep thread design helps provide strong engagement in 3/8", 1/2", and 5/8" drywall. #8 sheet metal screws are recommended for anchor installation in plastic.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about hogg is loaded.
Additional information about hogg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no ratings cited for this line of fasteners.

Thank you for using Grainger Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:43:38.255-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K347, prod, sort_default
1 of 1
  • 2015-03-29T19:43:38.257-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K347, prod, sort_default
1 of 1