Skip Content

Air Drill,Light,Pistol,3/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Drill, Light, Pistol, 3/8 In.

Price $78.95 / each

Please sign in or register to access lists

Go

Ship to: 27401 (Change)

Go

Invalid Zip Code

GREENSBORO branch 328

Required Accessories

  • Item # 5ZL27
  • Mfr. Model # 5ZL27
  • UNSPSC # 27131505
  • Catalog Page # 3536
  • Shipping Weight 2.6 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Drill
  • DutyLight
  • StylePistol
  • Chuck Size3/8"
  • Free Speed2000 rpm
  • HP1/2
  • Drill Chuck TypeKeyed
  • Average CFM @ 15 Second Run Time6.6
  • CFM @ Full Load26.4
  • Required Pressure90 psi
  • Air Inlet1/4" NPT
  • Min. Hose Size3/8"
  • Handle MaterialAluminum With Rubber Grip
  • Variable SpeedNo
  • ReversingYes
  • Gear TrainPlanetary
  • Overall Length7-13/64"
  • Tool Weight2.50 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Reversible air drill features a rubber-covered handle for a more comfortable grip and to help reduce fatigue during extended use. Ideal for light-duty use in general maintenance or shop applications.

Repair Parts

Displaying repair parts for model:
  • 5ZL27

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.